ThermistorProbe, 20 kiloohm
- Mfr # A/20K-RSO-A14-C5
- Zoro # G024936887
product price:Â
$
44.85
/ea
Key Features
Connector Type
Screw Terminal
For Media Type
Air
Resistance
20 kiloohm
Enclosure Material
Plastic
Maximum Temperature (°C)
50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/20K-RSO-A14-C5
- Zoro #
- G024936887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Connector Type
- Screw Terminal
- For Media Type
- Air
- Resistance
- 20 kiloohm
- Enclosure Material
- Plastic
- Maximum Temperature (°C)
- 50 Degrees C
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 122 Degrees F
- Minimum Temperature °C
- 1.5 Degrees C
- Minimum Temperature °F
- 35 Degrees F
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C
Description
Thermistor Probe, Resistance 20 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.