Shop ACI
See all product information
Create Account
ThermistorProbe, 0.25"Dia, 1"L, 6' CableL
- Mfr # A/10K-E1-BP-6'CL2P
- Zoro # G224937387
product price:Â
$
30.25
/ea
Key Features
Accuracy
+/-0.3 Degrees C
Resistance
10 kiloohm
For Media Type
Air
Connector Type
Wire Leads
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-BP-6'CL2P
- Zoro #
- G224937387
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Accuracy
- +/-0.3 Degrees C
- Resistance
- 10 kiloohm
- For Media Type
- Air
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- -40 Degrees F
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Cable Material
- FEP
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 1 in
- Cable Length
- 6 ft
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 6 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.