Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-D-4"-GD-NIST
- Zoro # G223649069
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Element Accuracy Class
Class A
Probe Diameter
0.25 in
Response Time
8 sec
Probe Sheath Material
304 Stainless Steel
Accuracy
+/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-4"-GD-NIST
- Zoro #
- G223649069
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Element Accuracy Class
- Class A
- Response Time
- 8 sec
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Calibration Certificate Included
- NIST Not Traceable
- Maximum Temperature (°F)
- 392 Degrees F
- Resistance
- 1,000 ohm
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Process Mounting
- Flange
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.