Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-A-50'-PB-NIST
- Zoro # G023649023
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Plastic
Number of Wires
2-Wire
For Media Type
Air
Process Mounting
Flange
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-A-50'-PB-NIST
- Zoro #
- G023649023
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Process Mounting
- Flange
- Calibration Certificate Included
- NIST Not Traceable
- Probe Sheath Material
- Copper
- Maximum Temperature (°C)
- 135 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 275 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.1% @ 0 Degrees C (32 Degrees F), +/-0.25% @ 21 Degrees C (70 Degrees F), +/-1.0% @ 130 Degrees C (266 Degrees F)
- Response Time
- 15 sec
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 1,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 50 ft
- Probe Diameter
- 0.21 in
- Cable Length
- N/A - No Cable
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.