Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-IM-2.5"-GD
- Zoro # G623649812
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Water
Maximum Temperature (°C)
200 Degrees C
Enclosure Material
Galvanized Steel
Response Time
8 sec
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-IM-2.5"-GD
- Zoro #
- G623649812
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- For Media Type
- Water
- Maximum Temperature (°C)
- 200 Degrees C
- Enclosure Material
- Galvanized Steel
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Element Accuracy Class
- Class A
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 1,000 ohm
- Process Mounting
- Thread
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
- Probe Length
- 2.5 in
- Process Mounting Thread Size
- 1/2" MNPT
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.