Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-S-GD
- Zoro # G323649327
product price:Â
$
99.59
/ea
Key Features
Resistance
1,000 ohm
Enclosure Material
Galvanized Steel
Manufacturer Warranty Length
5 yr
Number of Wires
2-Wire
Maximum Temperature (°F)
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-S-GD
- Zoro #
- G323649327
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Resistance
- 1,000 ohm
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 200 Degrees F
- Connector Type
- Wire Leads
- For Media Type
- Air
- Response Time
- 30 sec
- Element Accuracy Class
- Class A
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
- Process Mounting
- Flange
- Maximum Temperature (°C)
- 93 Degrees C
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.