Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 4"L, 14" L
- Mfr # A/CP-D-4"-4X
- Zoro # G424937644
product price:Â
$
51.35
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
Cable Length
14 in
Probe Sheath Material
304 Stainless Steel
Response Time
10 sec
Curve Type
Type II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-4"-4X
- Zoro #
- G424937644
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Curve Type
- Type II
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10 kiloohm
- Accuracy
- +/-0.2 Degrees C
- Enclosure Material
- Plastic
- Cable Material
- PTFE
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
Dimensions
- Cable Length
- 14 in
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.