RTD Probe, 2-Wire Wires, PTFE
- Mfr # A/1K-2W-FA-24'-GD
- Zoro # G024937327
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Process Mounting
Stick-On
Number of Wires
2-Wire
Cable Length
12 ft
Minimum Temperature °C
0 Degrees C
Resistance
1,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-FA-24'-GD
- Zoro #
- G024937327
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Process Mounting
- Stick-On
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- 0 Degrees C
- Resistance
- 1,000 ohm
- Maximum Temperature (°C)
- 75 Degrees C
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- 32 Degrees F
- Connector Type
- Wire Leads
- Cable Material
- PTFE
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 167 Degrees F
- Response Time
- 15 sec
- Accuracy
- +/-1.44 Degrees F
- For Media Type
- Air
Dimensions
- Cable Length
- 12 ft
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.