Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-3W-I-4"-GD
- Zoro # G023649733
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
Probe Length
4 in
Maximum Temperature (°C)
200 Degrees C
Response Time
8 sec
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-I-4"-GD
- Zoro #
- G023649733
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- Maximum Temperature (°C)
- 200 Degrees C
- Response Time
- 8 sec
- Process Mounting
- Thread
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 392 Degrees F
- Resistance
- 1,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 3-Wire
- Enclosure Material
- Galvanized Steel
- For Media Type
- Water
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Element Accuracy Class
- Class A
Dimensions
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
- Process Mounting Thread Size
- 1/2" MNPT
Description
RTD Probes, Number of Wires 3-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.