Shop ACI
See all product information
Create Account
ThermistorProbe, 4.7"L, 10000 ohm
- Mfr # A/CSI-O-EH
- Zoro # G524937582
product price:Â
$
41.59
/ea
Key Features
Calibration Certificate Included
No Certification Included
Number of Wires
2-Wire
Resistance
10,000 ohm
Maximum Temperature (°C)
115 Degrees C
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-O-EH
- Zoro #
- G524937582
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Resistance
- 10,000 ohm
- Maximum Temperature (°C)
- 115 Degrees C
- For Media Type
- Air
- Probe Sheath Material
- PVC
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 190 Degrees F
- Response Time
- 25 sec
- Enclosure Material
- Plastic
- Connector Type
- Wire Leads
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Length
- 4.7 in
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.