Shop ACI
See all product information
Create Account
RTD Probe, TerminalBlock, Plastic
- Mfr # A/BALCO-R
- Zoro # G624936850
product price:Â
$
45.39
/ea
Key Features
Response Time
8 sec
Minimum Temperature °F
35 Degrees F
Connector Type
Terminal Block
Maximum Temperature (°F)
122 Degrees F
Maximum Temperature (°C)
50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-R
- Zoro #
- G624936850
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Response Time
- 8 sec
- Minimum Temperature °F
- 35 Degrees F
- Connector Type
- Terminal Block
- Maximum Temperature (°F)
- 122 Degrees F
- Maximum Temperature (°C)
- 50 Degrees C
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- 1.5 Degrees C
- Resistance
- 1,000 ohm
- For Media Type
- Air
- Process Mounting
- Stick-On
- Accuracy
- +/-1% @ 70 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires Not Applicable, Stick-On, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.