Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 18"L, 20' L
- Mfr # A/20K-DO-18"
- Zoro # G724936910
product price:Â
$
27.55
/ea
Key Features
For Media Type
Air
Cable Length
20 ft
Calibration Certificate Included
No Certification Included
Probe Diameter
0.25 in
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-DO-18"
- Zoro #
- G724936910
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 239 Degrees F
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 115 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Cable Material
- PTFE
- Resistance
- 20 kiloohm
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 10 sec
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Cable Length
- 20 ft
- Probe Diameter
- 0.25 in
- Probe Length
- 18 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 20 kiloohm, Wire Leads, Cable Length 20 ft, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.