Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-R-EXPL
- Zoro # G823649223
product price:Â
$
1,170.99
/ea
Free Shipping & Returns
Key Features
Probe Length
2 in
Process Mounting Thread Size
1/2" MNPT
For Media Type
Air
Resistance
10,000 ohm
Response Time
10 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-R-EXPL
- Zoro #
- G823649223
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- For Media Type
- Air
- Resistance
- 10,000 ohm
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Hazardous Location Specification
- Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1, Group E, F, G
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Aluminum
- Curve Type
- Type II
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Process Mounting Connection
- Thread
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Probe Length
- 2 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.