Shop ACI
See all product information
Create Account
RTDProbe, 0.25"Dia, 5.75"L, 2-Wire, Plenum
- Mfr # A/1K-2W-DO-4"-6'CL2P
- Zoro # G124937173
product price:Â
$
38.89
/ea
Key Features
Number of Wires
2-Wire
Flange Material
Galvanized Steel
Probe Length
5.75 in
Element Accuracy Class
Class A
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-DO-4"-6'CL2P
- Zoro #
- G124937173
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Number of Wires
- 2-Wire
- Flange Material
- Galvanized Steel
- Element Accuracy Class
- Class A
- Connector Type
- Wire Leads
- Cable Material
- Plenum
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 115 Degrees C
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 239 Degrees F
- Process Mounting
- Flange
- For Media Type
- Air
- Resistance
- 1,000 ohm
- Probe Sheath Material
- Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.06%
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Length
- 5.75 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 6 ft
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Plenum, Cable Length 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.