Shop ACI

ThermistorProbe, 10 kiloohm

  • Mfr # A/CP-RSO-A02-C5
  • Zoro # G324936907

product price: 
$
46.49
/ea

Key Features

Calibration Certificate Included
No Certification Included
Manufacturer Warranty Length
5 yr
Resistance
10 kiloohm
Curve Type
Type II
Connector Type
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/CP-RSO-A02-C5
Zoro #
G324936907
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr

Details

Item
Thermistor Probe
Calibration Certificate Included
No Certification Included
Resistance
10 kiloohm
Curve Type
Type II
Connector Type
Screw Terminal
Response Time
10 sec
Maximum Temperature (°F)
122 Degrees F
Enclosure Material
Plastic
For Media Type
Air
Maximum Temperature (°C)
50 Degrees C
Minimum Temperature °F
35 Degrees F
Minimum Temperature °C
1.5 Degrees C
Accuracy
+/-0.2 Degrees C

Description

Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.