Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-A-24'-GD
- Zoro # G423648992
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Resistance
1,000 ohm
Response Time
15 sec
Maximum Temperature (°F)
275 Degrees F
Connector Type
Wire Leads
Process Mounting
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-2W-A-24'-GD
- Zoro #
- G423648992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.21 in
- Cable Length
- N/A - No Cable
- Probe Length
- 24 ft
Details
- Item
- RTD Probes
- Resistance
- 1,000 ohm
- Response Time
- 15 sec
- Maximum Temperature (°F)
- 275 Degrees F
- Connector Type
- Wire Leads
- Process Mounting
- Flange
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 135 Degrees C
- Accuracy
- +/-0.1% @ 0 Degrees C (32 Degrees F), +/-0.25% @ 21 Degrees C (70 Degrees F), +/-1.0% @ 130 Degrees C (266 Degrees F)
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- Copper
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.