Shop ACI
See all product information
Create Account
RTDProbe, 8'L, 2-WireWires, PTFE, Copper
- Mfr # A/1K-2W-A-8'-PB
- Zoro # G624937369
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Probe Sheath Material
Copper
Calibration Certificate Included
No Certification Included
Cable Material
PTFE
Cable Length
12 in
Probe Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-A-8'-PB
- Zoro #
- G624937369
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Probe Sheath Material
- Copper
- Calibration Certificate Included
- No Certification Included
- Cable Material
- PTFE
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 275 Degrees F
- For Media Type
- Air, Gases, Water
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Response Time
- 15 sec
- Maximum Temperature (°C)
- 135 Degrees C
- Process Mounting
- Stick-On
- Resistance
- 1,000 ohm
- Accuracy
- +/-0.1% @ 32 Degrees F, +/-0.25% @ 70 Degrees F, +/-1% @ 266 Degrees F
Dimensions
- Cable Length
- 12 in
- Probe Length
- 8 ft
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.