RTD Probes
- Mfr # A/1K-NI-S-GD
- Zoro # G523648816
product price:Â
$
99.59
/ea
Key Features
Calibration Certificate Included
No Certification Included
Process Mounting
Flange
Accuracy
Minimum Temperature °F
-40 Degrees F
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-NI-S-GD
- Zoro #
- G523648816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
Details
- Item
- RTD Probes
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Flange
- Accuracy
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 93 Degrees C
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 1,000 ohm
- Response Time
- 8 sec
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 200 Degrees F
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.