Sensor, 1/4"Dia, 4"L, 20000ohm, 14"L, Thread
- Mfr # A/20K-IM-4"-BB
- Zoro # G724937726
product price:Â
$
85.39
/ea
Key Features
Calibration Certificate Included
No Certification Included
Resistance
20,000 ohm
Probe Length
4 in
Response Time
10 sec
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-IM-4"-BB
- Zoro #
- G724937726
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- Resistance
- 20,000 ohm
- Response Time
- 10 sec
- Enclosure Material
- Plastic
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting Connection
- Thread
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°F)
- 250 Degrees F
- Connector Type
- Wire Leads
- For Media Type
- Air, Liquids and Gels
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Process Mounting Thread Size
- 1/2" NPT
- Cable Length
- 14 in
Description
Thermistor Probe, Resistance 20,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.