Sensor, 1/4"Dia, 8"L, 20000ohm, 14"L, Thread
- Mfr # A/20K-IM-8"-PB
- Zoro # G724937146
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Probe Length
8 in
Enclosure Material
Plastic
Number of Wires
2-Wire
Minimum Temperature °C
-40 Degrees C
Maximum Temperature (°F)
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-IM-8"-PB
- Zoro #
- G724937146
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 212 Degrees F
- Resistance
- 20,000 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- For Media Type
- Air, Liquids and Gels
- Accuracy
- +/-0.2 Degrees C
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -22 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting Connection
- Thread
- Connector Type
- Wire Leads
Dimensions
- Probe Length
- 8 in
- Process Mounting Thread Size
- 1/2" NPT
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 20,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.