Shop ACI
See all product information
Create Account
Sensr, 1/4"Dia, 2.5"L, 10000ohm, 14"L, Thread
- Mfr # A/0.1AN-I-2.5"-PB
- Zoro # G624937550
product price:Â
$
64.29
/ea
Key Features
Process Mounting Connection
Thread
Calibration Certificate Included
No Certification Included
Minimum Temperature °C
-40 Degrees C
For Media Type
Air, Liquids and Gels
Maximum Temperature (°F)
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1AN-I-2.5"-PB
- Zoro #
- G624937550
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Process Mounting Connection
- Thread
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air, Liquids and Gels
- Maximum Temperature (°F)
- 212 Degrees F
- Curve Type
- Type III
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -22 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.1 Degrees C
- Response Time
- 10 sec
- Enclosure Material
- Plastic
- Resistance
- 10,000 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
Dimensions
- Process Mounting Thread Size
- 1/2" NPT
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 2.5 in
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.