Shop ACI
See all product information
Create Account
Sensor, 1/4"Dia, 4"L, 3000 ohm, 14" L, Thread
- Mfr # A/3K-INW-4"-PB
- Zoro # G724937856
product price:Â
$
25.39
/ea
Key Features
Calibration Certificate Included
No Certification Included
For Media Type
Air, Liquids and Gels
Minimum Temperature °C
-40 Degrees C
Resistance
3,000 ohm
Process Mounting Connection
Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-INW-4"-PB
- Zoro #
- G724937856
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air, Liquids and Gels
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 3,000 ohm
- Process Mounting Connection
- Thread
- Maximum Temperature (°F)
- 212 Degrees F
- Connector Type
- Wire Leads
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °F
- -22 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
Dimensions
- Probe Length
- 4 in
- Process Mounting Thread Size
- 1/2" NPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
Description
Thermistor Probe, Resistance 3,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.