Shop ACI
See all product information
Create Account
Sensor, 1/4"Dia, 4"L, 1800 ohm, 14" L, Thread
- Mfr # A/1.8K-I-4"-PB
- Zoro # G924937458
product price:Â
$
51.89
/ea
Key Features
Cable Length
14 in
Manufacturer Warranty Length
5 yr
For Media Type
Air, Liquids and Gels
Calibration Certificate Included
No Certification Included
Probe Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-I-4"-PB
- Zoro #
- G924937458
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- For Media Type
- Air, Liquids and Gels
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- Minimum Temperature °F
- -22 Degrees F
- Process Mounting Connection
- Thread
- Maximum Temperature (°F)
- 212 Degrees F
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.5 Degrees C
- Resistance
- 1,800 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
- Process Mounting Thread Size
- 1/2" NPT
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 1,800 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.