Sensor, 1/4"Dia, 24"L, 10000 ohm, 12" L, Duct
- Mfr # A/10K-E1-RA-24"-GD
- Zoro # G924937564
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Connection
Duct
Accuracy
+/-0.3 Degrees C
Probe Sheath Material
304 Stainless Steel
Response Time
10 sec
Maximum Temperature (°C)
85 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-RA-24"-GD
- Zoro #
- G924937564
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Process Mounting Connection
- Duct
- Accuracy
- +/-0.3 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 85 Degrees C
- Maximum Temperature (°F)
- 239 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 in
- Cable Length
- 12 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 12 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.