Shop ACI
See all product information
Create Account
Sensor, 0.7"Dia, 1.2"L, 10000ohm, 24"L, Duct
- Mfr # A/10KS-BBS
- Zoro # G524937940
product price:Â
$
76.19
/ea
Key Features
Process Mounting Connection
Duct
Response Time
10 sec
Number of Wires
2-Wire
Accuracy
+/-0.2 Degrees C
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-BBS
- Zoro #
- G524937940
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Process Mounting Connection
- Duct
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 10,000 ohm
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Maximum Temperature (°C)
- 115 Degrees C
- Enclosure Material
- Brass
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.7 in
- Probe Length
- 1.2 in
- Cable Length
- 24 in
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 24 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.