Shop ACI
See all product information
Create Account
Sensor, 1/4"Dia, 2.5"L, 3000ohm, 14"L, Thread
- Mfr # A/3K-INW-2.5"-GD
- Zoro # G424937934
product price:Â
$
27.55
/ea
Key Features
Calibration Certificate Included
No Certification Included
Manufacturer Warranty Length
5 yr
Connector Type
Wire Leads
Number of Wires
2-Wire
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-INW-2.5"-GD
- Zoro #
- G424937934
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 250 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Galvanized Steel
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 3,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting Connection
- Thread
- For Media Type
- Air, Liquids and Gels
- Response Time
- 10 sec
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 2.5 in
- Cable Length
- 14 in
- Process Mounting Thread Size
- 1/2" NPT
Description
Thermistor Probe, Resistance 3,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.