Shop ACI

Smart Metering System - new

  • Mfr # KW320B-P1-D-IP
  • Zoro # G723649125

product price: 
$
730.99
/ea
Free Shipping & Returns

Key Features

Data Output Type
Ethernet
Maximum Operating Temperature
158 Degrees F
Standards
BTL Certified, CE, cULus File E359521, RoHS
Harmonic Capture
15th (400Hz), 63rd (50Hz/60Hz)
Features
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Tenant Billing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW320B-P1-D-IP
Zoro #
G723649125
UPC #
-
Country of Origin
Canada
Data Output Type
Ethernet
Maximum Operating Temperature
158 Degrees F
Standards
BTL Certified, CE, cULus File E359521, RoHS
Harmonic Capture
15th (400Hz), 63rd (50Hz/60Hz)
Features
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Tenant Billing
Item
Smart Metering System
For Phase
Single, Three
Display Screen Type
LCD
Testing Functions
AC Voltage, DC Voltage
AC Magnitude Calculation
True RMS
Current Channels
3
Input Impedance
2 megaohm
Includes Software
Yes
Minimum Operating Temperature
-13 Degrees F
Display Type
Digital
Frequency Rating
50/60 Hz
Maximum AC Voltage Measured
0.4 V AC
Minimum DC Voltage Measured
0 V
Power Source
Wire Leads
Minimum AC Voltage Measured
0 V
Minimum AC Current Measured
0 A
Digital Memory Capacity
9 GB
Maximum AC Current Measured
6,000 A
Alert Type
Digital Display
Data Logger
Yes
Current Accuracy
0.5 Class Accuracy
Maximum Wattage
5 W
Voltage Channels
4
Minimum DC Current Measured
0 A
Calibration Certificate Included
No Certification Included
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads

Dimensions

Tool Height
3.6 in
Manufacturer Warranty Length
5 yr Limited
Fits Chest Size
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Tenant Billing

Description

Smart Metering System, CAT Safety Rating Not Applicable, Current Channels 3, Data Logger Yes, Display Screen Type LCD, For Phase Single, Three, Includes Not Applicable, Maximum AC Current Measured 6,000 A, Maximum AC Voltage Measured 0.4 V AC, Maximum DC Current Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Wattage 5 W, Peak Capture Not Applicable, Power Factor Not Applicable, Testing Functions AC Voltage, DC Voltage, Voltage Channels 4, Includes Software Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.