Shop ACI

Smart Metering System - new

  • Mfr # KW350-P1-D-S-SC
  • Zoro # G623649089

product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Features
"NET ZERO" Buildings, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Sub-Metering Electrical Panel
Testing Functions
AC Voltage
Tool Width
3.5 in
AC Magnitude Calculation
True RMS
Includes Software
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW350-P1-D-S-SC
Zoro #
G623649089
UPC #
-
Country of Origin
Canada
Features
"NET ZERO" Buildings, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Sub-Metering Electrical Panel
Testing Functions
AC Voltage
AC Magnitude Calculation
True RMS
Includes Software
Yes
For Phase
Single, Three
Minimum Operating Temperature
-13 Degrees F
Display Type
Digital
IP Rating
IP67
Item
Smart Metering System
Standards
BTL Certified, CE, cULus File E359521, RoHS, UKCA
Current Channels
3
Frequency Rating
50/60 Hz
Display Screen Type
LCD
Maximum Operating Temperature
158 Degrees F
Sampling Rate
3.2kHz @ 50 Hz; 3.84kHz @ 60 Hz
Power Source
Wire Leads
Voltage Channels
3
Minimum AC Current Measured
0 A
Calibration Certificate Included
No Certification Included
Maximum Wattage
2 W
Maximum AC Voltage Measured
0.4 V AC
Minimum AC Voltage Measured
0 V
Current Accuracy
0.5 Class Accuracy
Data Logger
No
Minimum DC Voltage Measured
0 V
Maximum AC Current Measured
6,000 A
Alert Type
Digital Display
Minimum DC Current Measured
0 A
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads

Dimensions

Tool Width
3.5 in
Manufacturer Warranty Length
5 yr Limited
Tool Length
4.3 in
Tool Height
2.5 in
Fits Chest Size
"NET ZERO" Buildings, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Sub-Metering Electrical Panel

Description

Smart Metering System, CAT Safety Rating Not Applicable, Current Channels 3, Data Logger No, Display Screen Type LCD, For Phase Single, Three, Includes Not Applicable, Maximum AC Current Measured 6,000 A, Maximum AC Voltage Measured 0.4 V AC, Maximum DC Current Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Wattage 2 W, Peak Capture Not Applicable, Power Factor Not Applicable, Testing Functions AC Voltage, Voltage Channels 3, Includes Software Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.