Shop ACI

Smart Metering System - new

  • Mfr # KW350-P1-D-S-SC-PC
  • Zoro # G423649869

product price: 
$
1,543.99
/ea
Free Shipping & Returns

Key Features

Standards
BTL Certified, CE, cULus File E359521, RoHS, UKCA
Frequency Rating
50/60 Hz
Minimum Operating Temperature
-13 Degrees F
Tool Length
4.3 in
Tool Width
3.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW350-P1-D-S-SC-PC
Zoro #
G423649869
UPC #
-
Country of Origin
Canada
Standards
BTL Certified, CE, cULus File E359521, RoHS, UKCA
Frequency Rating
50/60 Hz
Minimum Operating Temperature
-13 Degrees F
Item
Smart Metering System
AC Magnitude Calculation
True RMS
IP Rating
IP67
Sampling Rate
3.2kHz @ 50 Hz; 3.84kHz @ 60 Hz
Features
"NET ZERO" Buildings, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy
Display Screen Type
LCD
Display Type
Digital
For Phase
Single, Three
Includes Software
Yes
Maximum Operating Temperature
158 Degrees F
Current Channels
3
Testing Functions
AC Voltage
Data Logger
No
Calibration Certificate Included
No Certification Included
Alert Type
Digital Display
Voltage Channels
3
Current Accuracy
0.5 Class Accuracy
Minimum AC Voltage Measured
0 V
Minimum DC Voltage Measured
0 V
Maximum Wattage
2 W
Maximum AC Voltage Measured
0.4 V AC
Power Source
Wire Leads
Minimum DC Current Measured
0 A
Maximum AC Current Measured
6,000 A
Minimum AC Current Measured
0 A
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads

Dimensions

Tool Length
4.3 in
Tool Width
3.5 in
Tool Height
2.5 in
Manufacturer Warranty Length
5 yr Limited
Fits Chest Size
"NET ZERO" Buildings, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy

Description

Smart Metering System, CAT Safety Rating Not Applicable, Current Channels 3, Data Logger No, Display Screen Type LCD, For Phase Single, Three, Includes Not Applicable, Maximum AC Current Measured 6,000 A, Maximum AC Voltage Measured 0.4 V AC, Maximum DC Current Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Wattage 2 W, Peak Capture Not Applicable, Power Factor Not Applicable, Testing Functions AC Voltage, Voltage Channels 3, Includes Software Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.