Shop ACI

Temp/Humidity Transmitter, 2.23"H, 3.7"L

  • Mfr # A/TTM100-INW-4"-4-4X
  • Zoro # G524937339

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Transmission Type
Analog
Probe Diameter
0.25 in
Compensated Temperature - Minimum
50 Degrees F
Process Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/TTM100-INW-4"-4-4X
Zoro #
G524937339
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Probe Diameter
0.25 in
Probe Length
5.75 in
Overall Length
3.7 in
Overall Height
2.23 in
Process Connection Size
1/2 in
Fits Chest Size
We Recommend the use of an 18 to 22 AWG Shielded Cable for all Temperature Transmitter Installations to Keep Noise from being Introduced onto the Signal Lines
Length
3.7 in

Details

Item
Temp/Humidity Transmitter
Transmission Type
Analog
Compensated Temperature - Minimum
50 Degrees F
Process Connection Type
NPT
Input Voltage
8.5 to 32V DC
Standards
RoHS 2, WEEE
Electrical Connection
Screw Terminals
Humidity Measurement - Maximum
95 %
Features
We Recommend the use of an 18 to 22 AWG Shielded Cable for all Temperature Transmitter Installations to Keep Noise from being Introduced onto the Signal Lines
Enclosure Material
Polystyrene Plastic
Response Time
8 sec
Process Connection Gender
Male
NEMA Enclosure Rating
4X
IP Rating
IP66
Display Screen Type
No Display
Compensated Temperature - Maximum
500 Degrees F
Series
TTM100
Operating Temperature - Maximum
200 Degrees C
Process Media Temperature Measurement - Maximum
185 Degrees F
Output Power
4 to 20mA
Temperature Accuracy
+/-0.2%
Operating Temperature - Minimum
-40 Degrees C
Temperature Sensor
Platinum RTD
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature Measurement - Minimum
-40 Degrees F
Humidity Measurement - Minimum
10 %

Description

Temp/Humidity Transmitter, Temperature Accuracy +/-0.2 Percent, Overall Length 3.7 in, IP Rating IP66, Series TTM100, Humidity Accuracy Not Applicable, Probe Length 5.75 in, Enclosure Material Polystyrene Plastic, Features We Recommend the use of an 18 to 22 AWG Shielded Cable for all Temperature Transmitter Installations to Keep Noise from being Introduced onto the Signal Lines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.