Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/100KS-D-8"-GD
- Zoro # G323649853
product price:Â
$
54.19
/ea
Key Features
Manufacturer Warranty Length
5 yr
Probe Length
8 in
Enclosure Material
Galvanized Steel
Process Mounting Connection
Duct
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100KS-D-8"-GD
- Zoro #
- G323649853
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Galvanized Steel
- Process Mounting Connection
- Duct
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 100,000 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
- Probe Bend
- Straight
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Number of Wires
- 2-Wire
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 100,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.