Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-D-18"-GD-NIST
- Zoro # G923649192
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
Manufacturer Warranty Length
5 yr
For Media Type
Air
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-D-18"-GD-NIST
- Zoro #
- G923649192
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Resistance
- 20,000 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- NIST Not Traceable
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Process Mounting Connection
- Duct
- Probe Bend
- Straight
- Enclosure Material
- Galvanized Steel
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 18 in
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.