Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 2.5"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-IM-2.5"-4X
- Zoro # G524937971
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.06%
Cable Length
14 in
Probe Sheath Material
Stainless Steel
Minimum Temperature °F
-40 Degrees F
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-IM-2.5"-4X
- Zoro #
- G524937971
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Accuracy
- +/-0.06%
- Probe Sheath Material
- Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- For Media Type
- Air, Water
- Enclosure Material
- Plastic
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Maximum Temperature (°C)
- 200 Degrees C
- Element Accuracy Class
- Class A
- Resistance
- 1,000 ohm
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 392 Degrees F
- Process Mounting
- Duct
- Cable Material
- PTFE
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 2.5 in
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.