Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/100KS-I-2.5"-GD
- Zoro # G223649847
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Galvanized Steel
Minimum Temperature °C
-40 Degrees C
Maximum Temperature (°C)
150 Degrees C
Response Time
10 sec
Process Mounting Connection
Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100KS-I-2.5"-GD
- Zoro #
- G223649847
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Process Mounting Connection
- Thread
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Liquids and Gels
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Probe Bend
- Straight
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Resistance
- 100,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 2.5 in
- Probe Diameter
- 0.25 in
- Process Mounting Thread Size
- 1/2" MNPT
Description
Thermistor Probes, Resistance 100,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.