Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/100KS-S-GD
- Zoro # G923649376
product price:Â
$
79.39
/ea
Key Features
Maximum Temperature (°F)
200 Degrees F
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
For Media Type
Air
Response Time
30 sec
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100KS-S-GD
- Zoro #
- G923649376
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 200 Degrees F
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- For Media Type
- Air
- Response Time
- 30 sec
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting Connection
- Strap
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 93 Degrees C
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 100,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 100,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.