Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10K-E1-D-4"-GD
- Zoro # G423649241
product price:Â
$
54.19
/ea
Key Features
Number of Wires
2-Wire
Probe Bend
Straight
Maximum Temperature (°C)
150 Degrees C
Minimum Temperature °C
-40 Degrees C
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-D-4"-GD
- Zoro #
- G423649241
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Number of Wires
- 2-Wire
- Probe Bend
- Straight
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Enclosure Material
- Galvanized Steel
- Resistance
- 10,000 ohm
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Process Mounting Connection
- Duct
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.3 Degrees C ( +/-0.54 Degrees F)
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.