Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-3W-I-6"-PB
- Zoro # G823649056
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Minimum Temperature °C
-40 Degrees C
Probe Sheath Material
304 Stainless Steel
Connector Type
Wire Leads
Process Mounting Thread Size
1/2" MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-I-6"-PB
- Zoro #
- G823649056
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Enclosure Material
- Plastic
- Number of Wires
- 3-Wire
- Maximum Temperature (°C)
- 200 Degrees C
- Process Mounting
- Thread
- Maximum Temperature (°F)
- 392 Degrees F
- For Media Type
- Water
- Response Time
- 8 sec
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- Resistance
- 100 ohm
- Element Accuracy Class
- Class A
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Probe Length
- 6 in
- Cable Length
- N/A - No Cable
Description
RTD Probes, Number of Wires 3-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.