Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10K-E1-FA-24'-PB
- Zoro # G223649335
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
2-Wire
Calibration Certificate Included
No Certification Included
Connector Type
Wire Leads
Minimum Temperature °F
167 Degrees F
Minimum Temperature °C
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-FA-24'-PB
- Zoro #
- G223649335
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Minimum Temperature °F
- 167 Degrees F
- Minimum Temperature °C
- 0 Degrees C
- Enclosure Material
- Plastic
- Process Mounting Connection
- Duct
- Probe Sheath Material
- PVC
- Maximum Temperature (°C)
- 75 Degrees C
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 10,000 ohm
- Response Time
- 15 sec
- Probe Bend
- Bendable
- For Media Type
- Air
- Maximum Temperature (°F)
- 167 Degrees F
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.