Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10K-E1-I-4"-GD
- Zoro # G623649683
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Probe Length
4 in
Process Mounting Connection
Thread
Maximum Temperature (°C)
150 Degrees C
Probe Sheath Material
304 Stainless Steel
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-I-4"-GD
- Zoro #
- G623649683
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Process Mounting Connection
- Thread
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10,000 ohm
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Bend
- Straight
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Liquids and Gels
- Accuracy
- +/-0.3 Degrees C ( +/-0.54 Degrees F)
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.