ThermistorProbe, 4.7"L, 14" CableL
- Mfr # A/1.8K-O-EH
- Zoro # G424937910
product price:Â
$
44.29
/ea
Key Features
Maximum Temperature (°F)
190 Degrees F
Resistance
1.8 kiloohm
Probe Sheath Material
PVC
Probe Length
4.7 in
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1.8K-O-EH
- Zoro #
- G424937910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 4.7 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
Details
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 190 Degrees F
- Resistance
- 1.8 kiloohm
- Probe Sheath Material
- PVC
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Plastic
- Accuracy
- +/-0.5 Degrees C
- For Media Type
- Air
- Response Time
- 25 sec
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 115 Degrees C
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
Description
Thermistor Probe, Resistance 1.8 kiloohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.