Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-D-6"-GD
- Zoro # G723649798
product price:Â
$
54.19
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Accuracy
( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
Maximum Temperature (°F)
302 Degrees F
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1.8K-D-6"-GD
- Zoro #
- G723649798
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probes
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- ( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting Connection
- Duct
- Resistance
- 1,800 ohm
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Bend
- Straight
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.