ThermistorProbe, 1/4"Dia, 12"L, 14" L
- Mfr # A/10KS-DO-12"
- Zoro # G824937763
product price:Â
$
22.69
/ea
Key Features
Probe Length
12 in
Cable Length
14 in
Minimum Temperature °F
-40 Degrees F
Number of Wires
2-Wire
Response Time
10 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10KS-DO-12"
- Zoro #
- G824937763
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 12 in
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 239 Degrees F
- Cable Material
- PTFE
- Maximum Temperature (°C)
- 115 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10 kiloohm
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.