Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/0.1CP-D-4"-GD
- Zoro # G823649711
product price:Â
$
71.85
/ea
Key Features
Calibration Certificate Included
No Certification Included
Process Mounting Connection
Duct
Connector Type
Wire Leads
Enclosure Material
Galvanized Steel
Probe Bend
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1CP-D-4"-GD
- Zoro #
- G823649711
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Process Mounting Connection
- Duct
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Probe Bend
- Straight
- Maximum Temperature (°F)
- 158 Degrees F
- Accuracy
- +/-0.12 Degrees C (0.216 Degrees F) @ 25 Degrees C (77 Degrees F) (5 Years), +/-0.60 Degrees C (1.08 Degrees F) @ 25 Degrees C (77 Degrees F) (10 Years)
- For Media Type
- Air
- Response Time
- 10 sec
- Minimum Temperature °F
- 32 Degrees F
- Curve Type
- Type II
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Resistance
- 10,000 ohm
- Maximum Temperature (°C)
- 70 Degrees C
- Minimum Temperature °C
- 0 Degrees C
Dimensions
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.