Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-A-24'-GD
- Zoro # G523648991
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Resistance
20,000 ohm
Enclosure Material
Galvanized Steel
Minimum Temperature °F
-40 Degrees F
Accuracy
+/-0.20 Degrees C ( +/-0.36 Degrees F)
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-A-24'-GD
- Zoro #
- G523648991
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 20,000 ohm
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Bend
- Bendable
- For Media Type
- Air
- Probe Sheath Material
- PVC
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Response Time
- 15 sec
Dimensions
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.