Shop ACI
See all product information
Create Account
ThermistorProbe, 14 in CableL, Plate
- Mfr # A/AN-SP
- Zoro # G324937713
product price:Â
$
23.25
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Number of Wires
2-Wire
For Media Type
Air
Connector Type
Wire Leads
Cable Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-SP
- Zoro #
- G324937713
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 160 Degrees F
- Process Mounting Connection
- Plate
- Accuracy
- +/-0.2 Degrees C
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 10,000 ohm
- Response Time
- 15 sec
- Enclosure Material
- Stainless Steel
- Curve Type
- Type III
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.