Thermistor Probes
- Mfr # A/50K-I-2.5"-GD
- Zoro # G523649813
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Probe Length
2.5 in
Process Mounting Thread Size
1/2" MNPT
Manufacturer Warranty Length
5 yr
For Media Type
Liquids and Gels
Resistance
50,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/50K-I-2.5"-GD
- Zoro #
- G523649813
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- For Media Type
- Liquids and Gels
- Resistance
- 50,000 ohm
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Probe Bend
- Straight
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Thread
- Calibration Certificate Included
- No Certification Included
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
Dimensions
- Probe Length
- 2.5 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 50,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.