Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-FA-24'-PB
- Zoro # G923649802
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Resistance
3,000 ohm
Maximum Temperature (°C)
75 Degrees C
Probe Bend
Bendable
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-FA-24'-PB
- Zoro #
- G923649802
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Connector Type
- Wire Leads
- Resistance
- 3,000 ohm
- Maximum Temperature (°C)
- 75 Degrees C
- Probe Bend
- Bendable
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Calibration Certificate Included
- No Certification Included
- Response Time
- 15 sec
- Probe Sheath Material
- PVC
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 167 Degrees F
- Enclosure Material
- Plastic
- Minimum Temperature °C
- 0 Degrees C
- Minimum Temperature °F
- 167 Degrees F
- Number of Wires
- 2-Wire
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.