Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 4"L, 14" L
- Mfr # A/10KS-D-4"-PB
- Zoro # G824937152
product price:Â
$
24.29
/ea
Key Features
Probe Length
4 in
Manufacturer Warranty Length
5 yr
Minimum Temperature °C
-40 Degrees C
Probe Diameter
0.25 in
Accuracy
+/-0.2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-D-4"-PB
- Zoro #
- G824937152
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Plastic
- Cable Material
- PTFE
- Maximum Temperature (°C)
- 85 Degrees C
- Resistance
- 10 kiloohm
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.