Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-BC-D-18"-GD
- Zoro # G323649709
product price:Â
$
60.49
/ea
Key Features
Probe Bend
Straight
Minimum Temperature °C
-40 Degrees C
Manufacturer Warranty Length
5 yr
Number of Wires
2-Wire
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-D-18"-GD
- Zoro #
- G323649709
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Bend
- Straight
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- Resistance
- 10,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 18 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.