Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 5.75"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-PO-4"
- Zoro # G124936930
product price:Â
$
32.45
/ea
Key Features
Probe Sheath Material
Stainless Steel
Resistance
1,000 ohm
Minimum Temperature °F
-40 Degrees F
Manufacturer Warranty Length
5 yr
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-PO-4"
- Zoro #
- G124936930
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Probe Sheath Material
- Stainless Steel
- Resistance
- 1,000 ohm
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Cable Material
- PTFE
- Maximum Temperature (°C)
- 200 Degrees C
- Process Mounting
- Duct
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
- For Media Type
- Air, Water
- Maximum Temperature (°F)
- 392 Degrees F
- Accuracy
- +/-0.06%
- Number of Wires
- 2-Wire
- Response Time
- 8 sec
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Probe Length
- 5.75 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.